Beli polisher car di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yato Car Polisher
    Mulai

    Rp1.999.900

  2. BITEC Polisher
    Mulai

    Rp539.900

  3. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  4. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp459.900

    RYU Gun Polisher (Mesin Poles)
    atribut:
    • Electrical Power (V): 440
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 4000
  5. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  6. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  7. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  8. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  9. KRISBOW Mesin Poles Mobil Elektrik
    Mulai

    Rp899.900

    KRISBOW Mesin Poles Mobil Elektrik
    atribut:
    • Input Power (W): 120
    • Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 3200
  10. Kenmaster Mesin Poles Mobil
    Mulai

    Rp369.900

    Kenmaster Mesin Poles Mobil
    Deskripsi:
    - Sangat Praktis.- Penggunaan sangat mudah.- Kenmaster Car Polisher.- Jaga selalu warna mobil anda agar tampak seperti baru, dengan alat ini, anda dapat memoles kendaraan agar tampak seperti baru dan berkilau.
  11. KRISBOW Mesin Poles
    Mulai

    Rp1.099.900

    KRISBOW Mesin Poles
    atribut:
    • Pad Size (mm): 180
    • Input Power (W/V/Hz): 570/220/50
    • Dimension L x W x H (cm): 22.5x10x24
    • No Load Speed (rpm): 1000 - 2400
  12. COMPACT TOOLS Electric Double Action Polisher
    Mulai

    Rp8.899.900

    COMPACT TOOLS Electric Double Action Polisher
    Deskripsi:
    Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.
    atribut:
    • Cable Length (m): 5
    • Current (A): 4.5
    • Input Power (W): 430
    • Power Input (V): 100
  13. ALKO Hand Polisher
    Mulai

    Rp3.499.900

    ALKO Hand Polisher
    atribut:
    • Base Plate Diameter (inch): 7
    • Power (W): 1050
    • Voltage (V): 220-240
    • Speed (rpm): 1000-3000
    • Size (inch): 7
  14. RUPES I Nano Polisher Long Neck
    Mulai

    Rp15.999.900

    RUPES I Nano Polisher Long Neck
    Deskripsi:
    The iBrid Nano Polisher Long Neck Bigfoot is more than just technology, it’s a design philosophy that will lead us into the future evolution of RUPES. Mini polisher is considered as one of the most versatile on the market today thanks to several factors such as the functionality as both battery powered and cord powered tool. More the possibility be configured with 3 different functional movements including 3mm random orbital, 12mm random orbital, and rotary.Those movements can then be coupled with a variety of backing plates and brush attachments for various tasks. Orbital movement, rotary movement, polishing, sanding, cleaning, all-in-one compact easy to use system.The iBrid Nano Polisher Long Neck with so much versatility combined into a compact, ergonomic, and lightweight device. the iBrid Nano is the ultimate tool allowing the users to work on difficult to reach areas, tight spaces, intricate details, and all the surfaces where a regular size corded tool would not work.Content:2x Rechargeable power pack (9HB120LT)Charger (9HC120LT)Functional Unit Ø12mm orbit (58.390/C )Polishing backing pad Ø50mm (2”)(996.001)
    atribut:
    • Voltage (VDC): 10.8-12
    • Speed (rpm): 2000-5000
    • Battery Life (minute): ~ 30
    • Electronic Speed Control: Yes
    • Overcurrent Protectiont: Yes
    • Charging Time (minute): ~ 20
    • LED Indicator: Yes
    • Soft Start: Yes
  15. Dongcheng Corded Sander Polisher (Mesin Poles)
    Mulai

    Rp819.900

    Dongcheng Corded Sander Polisher (Mesin Poles)
    atribut:
    • Size (mm): 180
    • Wheel size (mm): Φ180
  16. Deli Angle Polisher
    Mulai

    Rp1.699.900

    Deli Angle Polisher
    atribut:
    • Package Type: Color Box
    • Ref. No.: EDL-PG180-E1
    • SAP: 100158359
    • Main Material: Plastic+Iron
    • Main shaft thread: m14
    • No Load Speed (rpm): 800-3600
    • Package Manner: 1:PCS 6:CAR
    • Polishing Pad Diameter (mm): 180
    • Power (W): 1200
    • Product Color : Yellow
    • Rated Voltage (V/Hz): 230-240, 50/60
  17. Makita Sander Polisher
    Mulai

    Rp6.699.900

    Makita Sander Polisher
    atribut:
    • Continuous Rating Input: 700 W
    • Capacity Abrasive Disc: 180 mm (7 inch)
    • Capacity Diamond Wheel: 180 mm (7 inch)
    • Overall Length: 455 mm (17-7/8 inch)
    • No. Load Speed: 2,000 / 3,800 rpm
  18. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
Daftar Harga polisher car Terbaru October 2026
Yato Car PolisherRp1.999.900
KRISBOW Mesin Poles TanganRp1.099.900
BITEC PolisherRp539.900
BOSCH Polisher (Mesin Poles)Rp2.799.900
RYU Gun Polisher (Mesin Poles)Rp459.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
RYU Angle Polisher (Mesin Poles)Rp1.299.900
RYU Gun Polisher (Mesin Poles)Rp1.599.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
KRISBOW Mesin Poles Mobil ElektrikRp899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait